Buy more than* S$200* and get FREE SHIPPING

Wooden Handle Stainless Steel Charcoal Fire Shovel

Depth (mm)
30
Weight (g)
180
Height (mm)
415
Width (mm)
90
Material
Head: Stainless Department of pattern: wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ-5 40245947 8.87 SGD
In stock
ADD TO CART

Related Products