Buy more than* S$200* and get FREE SHIPPING

Fire Shovel

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For cleaning drain and cleaning up charcoal
Depth (mm)
20
Weight (g)
160
Height (mm)
415
Width (mm)
85
Material
Head: Iron stalk: tree
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CJ-4 40245956 5.55 SGD
Shipped after 2017-08-21
ADD TO CART

Related Products