Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Cesspool Cleaner

5.00 (1)
Depth (mm)
95
Weight (g)
260
Height (mm)
430
Width (mm)
130
Material
Head: Stainless Department of pattern: wood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-10 40245983 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
There is a drainage channel around the house, it is made up of two stages. The second stage which I purified was made with water of the pond → It made it to clean water, it was doing to vegetables etc, but I have not made it now. But · cleaning is necessary.
5
From Japan
On 2015-06-28 16:54:50
The purification layer is deep [for 2 steps] It is necessary to have 1.2 meters or more, I use it with a long hand.
This review is about item#40245983.

Related Products