Buy more than* S$200* and get FREE SHIPPING

Mini Cleaner

5.00 (1)
Depth (mm)
105
Weight (g)
540
Height (mm)
780
Width (mm)
135
Material
Head: Iron Department of pattern: wood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CC-4 40246001 12.29 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Clean the groove
5
From Japan
On 2013-03-14 16:56:27
It was good as it was easy to clean with the width of the groove and perfect.
This review is about item#40246001.

Related Products