Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Rake

3.00 (1)
Caution
Use only for its intended purpose. Please confirm that there is no wobble, loosen portion on main body and parts. Wear safety glasses and gloves on use. Clean the product after use and keep it away from children.
Purpose
For cleaning and soil leveling
Depth (mm)
40
Weight (g)
300
Height (mm)
360
Width (mm)
100
Material
The claw portion: iron stalk: tree
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGR-11 40246026 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
The old dead leaves on the lawn, the moss scuffing out, the fallen leaves cleaning
3
From Japan
On 2018-01-23 17:37:07
I thought that it was strong but it was rather heavy. The adjustment range of the nail width is smaller than I thought it would not expand much even if it was the maximum width. I want to make things grip a little shorter and shorten the whole length, more claws, a wider nail width adjustment range and a lighter one.
This review is about item#40246026.

Related Products