Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sickle Grindstone

5.00 (1)
Purpose
Grinding stone
Dimensions (Width x Length L x Thickness)(mm)
40x133x28
Weight (g)
300
Dimension (mm)
135x depth height 30 width 45x
Grain Size
#150/#800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 150/800 40236472 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to sharpen the bear
5
From Japan
On 2013-09-15 15:01:48
I think that it is a good product for now, just a cord has broken, I think that you can attach a more durable string if possible.
This review is about item#40236472.

Related Products