Buy more than* S$200* and get FREE SHIPPING

both sides diamond grindstone for gardening

Caution
Do not use it for any other than its intended purpose. Please make sure that there is no backlash, loose in the body or parts before use. When using, please wear working gloves, protective glasses. After usage, please remove its dirt and keep it away from
Purpose
Diamond ginding wheel for blade polishing.
Depth (mm)
7
Weight (g)
774
Height (mm)
204
Width (mm)
65
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 pc 1 The particle size 400/800 40246044 49.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products