Buy more than* S$200* and get FREE SHIPPING

Nylon Pruning Shears

Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
For storage of scissors
Depth (mm)
30
Height (mm)
280
Width (mm)
145
Material
Nylon
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS-2 40246193 14.57 SGD
In stock
ADD TO CART

Related Products