Buy more than* S$200* and get FREE SHIPPING

Nylon Pruning Shears

3.50 (2)
Material
Nylon
...see all>
Product Options
ADD TO CART
Dimension (mm) Depth (mm) Height (mm) Width (mm) Purpose Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Depth (mm) Height (mm) Width (mm) Purpose Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 30 280 145 For storage of scissors - - 1PC 1 SS-2 40246193 14.99 SGD
Shipped after 2018-01-22
240x depth height 30 width 90x - - - Tool case 90x240x30 100 1PC 1 SS-1 40236594 11.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Pruning work
5
From Japan
On 2015-10-25 18:57:56
Compared to the leather goods that are selling well, it is easy to put in easily from the beginning. It is a pity that the part of the upper net will be torn by all means after a certain number of years. I am satisfied with the wide belt passing.
This review is about item#40246193.
pruning
2
From Japan
On 2015-06-08 15:51:29
I can not put it because the slot is narrow. I want you to make the input port a little bigger like a funnel.
This review is about item#40236594.

Related Products