Buy more than* S$200* and get FREE SHIPPING

Pruning Scissors Sack

3.00 (4)
Depth (mm)
35
Weight (g)
60
Height (mm)
220
Width (mm)
75
Material
Cowhide
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NO.5E 40246306 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
It is difficult to put in and out scissors.
1
From Japan
On 2018-01-11 22:05:38
A little skin is too soft to use, soon you can break it. I can not recommend it much. I think that it is better to do it a little more firmly.
This review is about item#40246306.
When planting management work
2
From Japan
On 2017-08-30 17:14:27
It is a little stiff material, I think it is strong · · · I cracked quickly at the tip of the scissors.
This review is about item#40246306.
Pruning shears
4
From Japan
On 2015-07-01 21:47:09
Since I have not used it much yet, the insertion port is solid and can be easily inserted. If you use it, it will become difficult to plug in and the insertion will be difficult. Before that, I solidified the entrance with instantaneous adhesive, but is there no other idea?
This review is about item#40246306.
Tree pruning
5
From Japan
On 2013-05-24 16:42:30
Although it is not attached to a mold, if you are using it will be naturally familiar with the shape of scissors so there is no problem.
This review is about item#40246306.

Related Products