Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Garden Bucket

4.24 (17)
Purpose
almighty bucket
Material
Nylon
...see all>
Product Options
ADD TO CART
Dimensions (Diameter phi x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Diameter phi x Height H) (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x450 760 1PC 1 EGB-4 40236682 29.99 SGD
In stock
485x450 1280 1PC 1 EGB-1 40236673 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.24
17 Customer Reviews
The reviews are automatic translation.
To separate garbage in the working room
3
From Japan
On 2018-02-13 00:04:55
The fabric is like a soft vinyl chloride sheet with reinforcing threads, but it is strong but slightly heavy. I use a 45 liter plastic bag set on the [EGB - 4] and use it, Since the main body size is a little smaller than the diameter 400 mm × height 450 mm It is a pity that many bags will catch on. Both diameter and height should be about 5 centimeters or so if it gets bigger, it will fit perfectly. By the way, with a private brand of Monotaro There is a similar item like [PVC bucket with spring] M size is exactly 450 mm in diameter, but because the depth is 600 mm If you put the plastic bag on the rim and set it will not reach the bottom, the edge will not reach if you attach it to the bottom. (45L plastic bag height is 800mm, but there is no gore, so it will not reach if you set the bottom open) If you improve this point I will buy the Monotaro PB.
This review is about item#40236682.
I use it to cover the garbage to avoid the crow at the time of garbage disposal.
4
From Japan
On 2017-06-06 16:52:10
This is handy because it is not totally destroyed by crows and cats unlike crow's net. Just garbage collector throws, so I think that durability is not so good.
This review is about item#40236673.
During installation work (used for parts disposal etc.)
4
From Japan
On 2017-02-13 15:39:38
The size is also exactly good, hand-held are attached, and people in the field are happily using it.
This review is about item#40236691.
When logging branches in planting control
5
From Japan
On 2017-02-05 18:03:40
It is surprising that there are few places to sell this size. Small size objects will not enter much. I am fortunate to purchase it here.
This review is about item#40236691.
Citrus pruning
4
From Japan
On 2016-07-25 13:31:44
The wire is exposed due to weak strength at the bottom
This review is about item#40236691.
When putting mowed grass
3
From Japan
On 2016-06-22 15:18:53
If you put trash in it it will become heavy, will move while dragging, the bottom cloth part will be broken, the wire will be exposed and it will be unusable. I want you to make the cloth on the bottom part a little thicker.
This review is about item#40236691.
Plant's soil regeneration
5
From Japan
On 2016-05-29 00:08:54
There is a thickness in the fabric, and the possession is firm. I also expect durability.
This review is about item#40236673.
Collection of pruned waste
5
From Japan
On 2016-05-23 15:32:01
I have used this bucket before, but it is good to use it firmly independent. Just because the bottom part is done and the metal part is strayed, I think that it will be a better product if reinforcing the part that wraps the metal part is reinforced. Other parts will not hurt and will be more convenient to use longer.
This review is about item#40236673.
Pruning in the garden
5
From Japan
On 2015-06-19 17:04:36
The large was garbage bag 90L, inside was garbage bag 70L. It is firmly self-sustaining and easy to use. Also compactly foldable.
This review is about item#40236673.
Daily work in a rose garden
5
From Japan
On 2015-06-10 16:45:43
I use it when pruning roses. This size is the easiest to use. It is better to lift as much as possible and carry as much as possible because it will be faster for the piano line to jump out and the bottom to jump out. It's been outdoors for a long time and durability. If you reinforce with octopus thread it lasts about half a year.
This review is about item#40236673.

Related Products