Buy more than* S$200* and get FREE SHIPPING

Gardening Fanny Tool Pack 3pcs Set

5.00 (1)
Depth (mm)
110
Weight (g)
310
Height (mm)
210
Width (mm)
210
Material
Polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SGB-14 40246491 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Home gardening
5
From Japan
On 2015-08-14 16:23:20
Foot usability is good to the waist in the firm belt
This review is about item#40246491.

Related Products