Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Soil Sieve

4.67 (6)
Weight (g)
260
Material
Stainless
...see all>
Product Options
ADD TO CART
Purpose Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- W300xH70xD300 1PC 1 30CM 40236752 17.99 SGD
In stock
- W375xH78xD275 1PC 1 37CM 40236761 28.99 SGD
In stock
Sieve 70x depth 210 height width 210x 1PC 1 21CM 40236743 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Earth-making of home garden
5
From Japan
On 2017-08-30 09:06:23
The quality is also good above the price, I am very satisfied. It is going to be fun getting along with the future.
This review is about item#40236752.
Used in the sieve sieve during flower bed production
4
From Japan
On 2017-07-06 14:32:49
There are three meshes and it is convenient, but gravel is a little annoying if it hits. Also, if the frame edge part of the sieve has a little more strength I think it's good.
This review is about item#40236752.
Land of gardening at home
5
From Japan
On 2016-04-23 16:16:45
I am active in the dairy of my family garden. It is handy and handy. We are considering purchasing larger ones.
This review is about item#40236752.
Actually the net is stainless steel better! I use only the big web!
5
From Japan
On 2016-03-07 15:50:20
Actually, it is a sandbag tool. The thing called yellow paper is used! It is a knife that cuts by not sucking water! What is blue paper? With metal to be cut by sucking water. For soil like stainless steel. I have to play the water. I will accompany it.
This review is about item#40236752.
Removal of contaminants in the sandbox of a nursery school
4
From Japan
On 2014-06-04 08:53:31
It is light and easy to use. Since three types of meshes are also included, it can be used properly according to the application. However, if installation and removal do not go well, you will need to be careful as the net will bend easily. Also, it can be used for soil making of gardening etc. It seems that it can be used for a long time.
This review is about item#40236761.
Caring for flower beds
5
From Japan
On 2013-04-18 13:14:52
It is easy to use! While using it, the frame may be easy to deform!
This review is about item#40236752.

Related Products