Buy more than* S$200* and get FREE SHIPPING

Soil Sieve Net

5.00 (3)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children. Do not push center part strongly, or it may get damaged.
Purpose
Replacement part
Height (mm)
2
Material
Ami: Other iron zinc argument
...see all>
Product Options
ADD TO CART
Fit eye (mm) Depth (mm) Weight (g) Width (mm) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fit eye (mm) Depth (mm) Weight (g) Width (mm) Type Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 to 2 289 40 289 - 30cm for 1PC 1 Specific 40246561 4.99 SGD
In stock
3 360 100 360 - 37cm for 1PC 1 Chuume 40246586 5.99 SGD
In stock
7 289 40 289 - 30cm for 1PC 1 Eisenia 40246543 4.99 SGD
In stock
1 to 2 185 20 185 - 21cm for 1PC 1 Specific 40246534 3.99 SGD
In stock
3 289 60 289 - 30cm for 1PC 1 Chuume 40246552 4.99 SGD
In stock
3 185 20 185 Medium Eyes 21cm for 1PC 1 Chuume 40246525 2.99 SGD
In stock
7 185 20 185 Rough eye 21cm for 1PC 1 Eisenia 40246516 2.99 SGD
In stock
1 to 2 360 120 360 Specific 37cm for 1PC 1 Specific 40246595 5.99 SGD
In stock
7 360 100 360 Rough eye 37cm for 1PC 1 Eisenia 40246577 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It seems like picking stones in the field
5
From Japan
On 2017-04-15 13:09:00
Many doctors in the field purchased it for replacement and preliminary because the used one has broken. Currently, I am using it without breaking yet.
This review is about item#40246577.
Naturally it is a soil sieve. Actually it's a cutlery!
5
From Japan
On 2015-09-28 13:00:40
The soil sieve work suddenly comes! But roughly the net is rusty and it breaks! I calculated chemical formula with Soko! In other words. Instead of melting hands like soils that plant komatsuna with lots of lime. Metal is protected and rusted! If earth arrives, it is associated with nitrogen in the air. Nitric acid is made and done! Especially soft iron made with high heat! However. Steel as a cutter will cut out because it sucks water. Stainless steel. Steel, anti, last. Steel resisting rust! In other words, it does not suffer from cutlery steel and water from the beginning! To say that. Clay and soil do not stick to silver rust. Slice the earth. It is like cutting threads with yarn. Actually it's a knife! . If you know Kore you will not get tired! Frame. The PP used for the gutter is clever! There was an exam war to use! So the stainless steel net will not get tired!
This review is about item#40246561.
Substitute for insect repellent filter
5
From Japan
On 2013-10-16 17:33:22
It was perfect.
This review is about item#40246525.

Related Products