Buy more than* S$200* and get FREE SHIPPING

Wooden Sieve 35C

5.00 (1)
Caution
Do not use for other than its intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, remove dirt and keep out of reach of children.
Purpose
Riddle sand, soil, and grain
Mesh
13.0mm (turtle eyes)
Depth (mm)
350
Weight (g)
400
Height (mm)
90
Width (mm)
350
Material
Iron cypress
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 13.0MM (Kikkoume) 40246631 45.97 SGD
Shipped after 2017-04-06
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sieving of earth and sand
5
From Japan
On 2016-04-11 07:53:34
Light to non-slip than metal, when in to the texture is also the best. If there is just a big thing it is the other one size through.
This review is about item#40246631.

Related Products