Buy more than* S$200* and get FREE SHIPPING

Wooden Sand Sieve, Round 35cm

3.44 (9)
Depth (mm)
350
Height (mm)
90
Width (mm)
350
...see all>
Product Options
ADD TO CART
Purpose Mesh Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Mesh Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.0mm 440 Iron cypress 1PC 1 3.0MM 40246674 48.99 SGD
In stock
- 2.0mm 420 Iron, cypress 1PC 1 2.0MM 40246665 48.99 SGD
In stock
Riddle sand, soil, and grain 6.0mm 420 Iron, cypress 1PC 1 6.0MM 40246717 45.99 SGD
In stock
Riddle sand, soil, and grain 8.0mm 460 Iron, cypress 1PC 1 8.0MM 40246726 45.99 SGD
In stock
Riddle sand, soil, and grain 10.0mm (turtle eyes) 380 Iron, cypress 1PC 1 10.0MM (Kikkoume) 40246656 45.99 SGD
In stock
Riddle sand, soil, and grain 1.0mm 380 Iron, cypress 1PC 1 1.0MM 40246647 45.99 SGD
In stock
Riddle sand, soil, and grain 9.0mm 440 Iron, cypress 1PC 1 9.0MM 40246735 45.99 SGD
In stock
Riddle sand, soil, and grain 4.5mm 480 Iron, cypress 1PC 1 4.5MM 40246692 45.99 SGD
In stock
Riddle sand, soil, and grain 4.0mm 460 Iron, cypress 1PC 1 4.0MM 40246683 45.99 SGD
In stock
Riddle sand, soil, and grain 5.0mm 440 Iron, cypress 1PC 1 5.0MM 40246701 45.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 2
1 star 1
Review Rating: 3.44
9 Customer Reviews
The reviews are automatic translation.
Selection of rice
3
From Japan
On 2017-12-17 23:03:53
We used a selection of azuki beans because it was too big to use
This review is about item#40246683.
Tamba Oyanbun Azuki selection work.
5
From Japan
On 2017-11-16 18:56:19
It is used for sorting azuki beans, only garbage disappears at 4 mm, some falls at 5 mm, and azuki bean falls at 4, 5 mm and it is in service. It is easy to use when compared with stainless steel fluffy.
This review is about item#40246692.
Cereal sieving
2
From Japan
On 2017-11-09 19:17:15
The state of the net tension is loose and bell-like state. I have other sieves, but it is tightly stretched. I think that I can stretch the net.
This review is about item#40246647.
Paving work
5
From Japan
On 2017-02-22 14:56:31
It is the same type as the one used conventionally, usability has not changed, and work was done as usual.
This review is about item#40246717.
To separate soba noodles from sand, grass etc
1
From Japan
On 2016-12-19 17:19:24
The tension of the net is miscellaneous. I was not focused. Although I plan to purchase next year, I am thinking about other companies' says.
This review is about item#40246674.
Normally sorting of buckwheat and pork
5
From Japan
On 2015-11-02 17:31:32
It was exactly the size to pull out the buckwheat noodles from Duttansoba
This review is about item#40246683.
Field work
5
From Japan
On 2014-12-02 17:00:33
It is very easy to use. And when ordering, the information of the product is also detailed explanation in detail. Price increased but it is 10 yen and I would like to order from now on.
This review is about item#40246692.
Sieve screening
2
From Japan
On 2014-08-31 13:12:49
Since the mesh sewing method is loose, the mesh is shifted sideways, and the size of the mesh opening has changed. When sieve mesh size changes, sieve screening can not be done correctly, so we stopped using it.
This review is about item#40246726.
Classification of soybeans
3
From Japan
On 2013-11-08 17:07:15
The creation of the wooden frame is sloppy and the net tension is loose.
This review is about item#40246717.

Related Products