Buy more than* S$200* and get FREE SHIPPING

Shovel Handle No.7, Screw

5.00 (1)
Depth (mm)
40
Weight (g)
660
Height (mm)
725
Width (mm)
125
Material
Shank: Oak
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 40246753 27.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Surplus soil
5
From Japan
On 2015-09-02 15:34:09
Although the tip of the extremely ordinary excavator was still durable, the pattern was only rotten, so the purchase length was also a common pattern change for the first time, but people who do not have tools are bought new because there are various troublesome places It may be better to grind at least grinders · 3.5 mm long drill · hammer · possibly installed Vise strength is necessary Also, because the screw hole which can be opened in the direction parallel to the handle is difficult to remove the center, the hole removed from the old screw Instead of using it, it is quicker to drill a hole with a new metal piece. The length of the screw was exactly right.
This review is about item#40246753.

Related Products