Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Shovel Handle No.25

3.50 (2)
Caution
Do not use for other than its intended purpose.
Purpose
Replacement part
Weight (g)
595
Height (mm)
595
Diameter (phi mm)
35
Width (mm)
110
Material
Oak
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Bisutsuki 40246796 23.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Groove cleaning, mud scooping
3
From Japan
On 2018-02-15 17:12:59
Purchased for replacement as the handle rotten. Attention to size (total length). It is short for general men.
This review is about item#40246796.
Farm ground
4
From Japan
On 2017-04-20 16:32:10
With older age, the arm strength disappeared and ordinary excavators became difficult to handle. I can buy cheaply the price of the home center, but I think that few things I can appreciate.
This review is about item#40246796.

Related Products