Buy more than* S$200* and get FREE SHIPPING

Double-Face Hammer

5.00 (1)
Caution
Do not use it for any other than the intended purpose. Please confirm that there is no wobble, loosen portion on main body. Wear protective goggles and gloves during use. After use, keep it the safety place where children can not reach it.
Purpose
For piling work
Depth (mm)
90
Weight (g)
1160
Height (mm)
405
Width (mm)
155
Material
Hardwood
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 90MM 40248677 44.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As construction equipment
5
From Japan
On 2015-11-18 15:20:56
Use than the plastic hammer is easy.
This review is about item#40248677.

Related Products