Buy more than* S$200* and get FREE SHIPPING

Carver's Mallet

5.00 (2)
Depth (mm)
90
Weight (g)
660
Height (mm)
275
Width (mm)
90
Material
Hardwood
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 90MM 40248686 31.17 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Shrine Used for straw-making work on a torrent for torii etc.
5
From Japan
On 2017-11-11 21:51:03
Indeed two years ago I made three large and small by personal name, usability is good It is the one I bought this time and it will be used for making a fixed rope when entering December.
This review is about item#40248686.
It is useful.
5
From Japan
On 2015-08-12 20:52:18
Better between weights, it is handy.
This review is about item#40248686.

Related Products