Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimensions (Width W x Height H x Depth D) (mm) Weight (g) Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 155x335x85 1240 W155xH335xD85 Evergreen oak 1PC 1 90MM 40236856 31.47 SGD
In stock
Wooden maul 155x335x100 1580 335x depth 100 height width 155x Oak 1PC 1 105MM 40236831 42.89 SGD
In stock
Wooden maul 155x330x70 880 - Oak 1PC 1 75MM 40236847 24.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Detailed earthmoving of flattening of irregularities in the garden
3
From Japan
On 2017-11-25 00:02:52
The surface was a little too small. I asked for changes to the item with a larger surface size than after ordering, but because of the automated system processing, I answered that I could only return and purchase, I used to use it. After all, I thought that the larger size is suitable for the earthwork.
This review is about item#40236847.
Stabbing
5
From Japan
On 2015-08-12 15:22:58
Conveniently there is a metal plate on one side
This review is about item#40236831.

Related Products