Buy more than* S$200* and get FREE SHIPPING

Wedge

3.60 (5)
Purpose
Wedge
Material
Iron
...see all>
Product Options
ADD TO CART
Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40x depth height 5 width 25x 20 1Set(2PC) 1 - 40236883 2.99 SGD
In stock
30x depth height 5 width 15x 20 1Set(2PC) 1 - 40236865 2.99 SGD
In stock
70x depth height 5 width 40x 80 1Set(2PC) 1 - 40236874 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
As a wedge for Jolen
2
From Japan
On 2017-06-08 16:38:04
The thing that arrived was smaller than I thought, but when I contacted you, the screen size display was said to be not the wedge body but the size of the package. It is somewhat strange. I think that it is common sense to display the size of the actual body to use. I am sorry but I will return it.
Used for hoe of agricultural work
5
From Japan
On 2017-05-06 04:22:35
I think it's good. I think if there is a wedge with a little more thickness, I can use it without problems.
This review is about item#40236874.
Prevention from falling out
5
From Japan
On 2016-03-14 10:11:05
When the tip of the hoop touches it, I heard that it would be fixed if I hit the wedge between the tip of the hopper and the handle and I found it on the site I tried ordering it because the price was also cheap. It was very nice that it was fixed properly and no longer graze as I actually used it.
This review is about item#40236865.
To prevent loss of hoes and the like
5
From Japan
On 2015-07-17 05:29:52
It is good that it is inexpensive
This review is about item#40236865.
Farm work
1
From Japan
On 2014-06-07 18:12:49
Width of wedge in the wedge The width was 15 mm in width and 35 - 37 mm in height with respect to the width of 25 mm and the height of 40 mm. Is the error of width 40% too large? Also, although it was a purchase when exchanging a hoe pattern, I think that it was better to improve to hit when searching for patterns.
This review is about item#40236883.

Related Products