Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mud Removal Hand Brush

4.33 (3)
Purpose
Removing mud stains can be easy
Weight (g)
40
Dimension (mm)
Width 40 x height110 x depth 32
Material
Resin, brush part : PVC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EGHB-1 40237005 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Mud dropping around the waist of combine
4
From Japan
On 2018-01-07 00:00:14
Because it is hard hair it falls well. Usage is bad, there is hesitation, hair opens. I think whether it is a bargain from the price.
This review is about item#40237005.
Hand wash
4
From Japan
On 2016-03-03 15:10:12
Is the hair too long? The detergent scatters. I think that it may be a little bit shorter.
This review is about item#40237005.
Hand wash
5
From Japan
On 2014-06-18 18:48:58
It does not hurt to get rid of the dirt left behind the nails. It was easy to use and was a good shopping.
This review is about item#40237005.

Related Products