Buy more than* S$200* and get FREE SHIPPING

Resin Plate, Gardening

4.50 (8)
Weight (g)
420
Dimension (mm)
W400xH160xD430
Material
Resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 400MM 40237014 37.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
When we are weeding human power other
5
From Japan
On 2017-05-24 15:24:07
Very favorite. ● It seems to be strong, easy to use. ● Dark green makes me feel calm and my work gets faster. I have two.
This review is about item#40237014.
Sand transport
5
From Japan
On 2016-12-13 16:26:58
I am pleased that the capacity (size) and the parts of the hand have come straight.
This review is about item#40237014.
Rough tea bag stuffing
5
From Japan
On 2016-06-08 16:30:03
It is a good product for the price.
This review is about item#40237014.
The fallen leaves in the garden
5
From Japan
On 2016-04-09 23:19:11
I have a lot of work to do.
This review is about item#40237014.
Used as a scooping tool when removing products from the box
5
From Japan
On 2015-05-31 14:48:10
Very light and durable. And cheap. I am glad that the part of the hand is solid. Since I can use it in various scenes, I want to purchase it in the future.
This review is about item#40237014.
For weeding and gardening.
5
From Japan
On 2014-07-04 21:30:37
Convenient to put and carry small objects.
This review is about item#40237014.
Construction site work
1
From Japan
On 2013-08-28 09:07:18
I tried using it for the time being because it is cheap, but it did not have durability and it quickly broke. It may be used for weighing such as home gardening and mowing
This review is about item#40237014.
For weeding at home
5
From Japan
On 2013-07-12 14:43:13
There is no problem for home garden and weeding work etc at home.
This review is about item#40237014.

Related Products