Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

RO Membrane Filter, 1 Case Set

5.00 (1)
Filtering Process
(For example: tap water) Tap water -> tube (sold separately) -> filter unified with housing or case with activated carbon filter (sold separately) -> tube -> MRFC body -> tube -> pure water
Maximum Working Pressure (MPa)
0.8
Set Contents
Housing unit, wastewater control needle, 1/4 inch tube 1m each, fixing clip, connection joints (PT1/8x1/4 ") x 3, (PT1/4x1/4") x 3
Others
Voltage 1MPa or more, please use the tube of 1/4 inches.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRFC 40249027 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Grade up of RO water purifier
5
From Japan
On 2015-01-12 13:11:54
All attached hose connectors are screw-in type, not one-touch type, but it is very convenient and thankful that it is all set. The seal tape was also tightly wound and there was no water leak at all.
This review is about item#40249027.

Related Products