Buy more than* S$200* and get FREE SHIPPING

Stretch Film OR-Type 

Breaking Strength (kgf/cm2)
(Vertical) 683 (horizontal) 258
Tensile Strength (kgf/cm)
(Vertical) 26 (horizontal) 138
Fracture Elongation (%)
(Vertical) 490 (horizontal) 775
Paper Tube Inside Diameter (mm)
76.2
Thickness (microm)
12
Weight (g/pc)
2500
Length (m)
450
Width (mm)
500
Material
Polyethylene
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 - 40249973 90.31 SGD
In stock
ADD TO CART

Related Products