Buy more than* S$200* and get FREE SHIPPING

Display Light Dr22 Series, Dome Shape phi24

4.00 (2)
Shock (m/s2)
Durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Lamp Type
LED (standard type)
...see all>
Product Options
ADD TO CART
Storage Temperature (DegreeC) Lamp Voltage (V) Mounting Dimensions (mm) System Rated Insulation Voltage (V) Transformer Frame Protection Structure Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Temperature (DegreeC) Lamp Voltage (V) Mounting Dimensions (mm) System Rated Insulation Voltage (V) Transformer Frame Protection Structure Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +80 AC220 - Transunit type AC600 Per Round Display part: IP65 (Bo-yukatachi) Yellow - 1PC 1 DR22D0L-M3Y 08509593 14.99 SGD
In stock
-40 to +80 AC/DC24 phi22.3 phi25.5 shared Full voltage equation AC/DC250 None Round Display part: IP65 (Bo-yukatachi) Orange Display: dome-shaped (phi24) 1PC 1 DR22D0L-E3A 08509462 9.99 SGD
In stock
-40 to +80 AC/DC24 - Full voltage equation AC/DC250 None Round Display part: IP65 (Bo-yukatachi) Yellow - 1PC 1 DR22D0L-E3Y 08509505 10.99 SGD
In stock
-40 to +80 AC110 phi22.3 phi25.5 shared Transunit type AC600 Per Round Display part: IP65 (Bo-yukatachi) Orange Display: dome-shaped (phi24) 1PC 1 DR22D0L-H3A 08509514 14.99 SGD
In stock
-40 to +80 AC220 phi22.3 phi25.5 shared Transformer unit type AC600 Attached to Circle Display unit: IP65 (Bo-yukatachi) Orange Display: dome-shaped (phi24) 1PC 1 DR22D0L-M3A 08509557 14.99 SGD
In stock
-40 - +80 AC/DC24 Can be used both with phi22.3, phi25.5 All the voltage types AC/DC250 Without Round Display part: IP65 (oil proof type) Green Display part: Dome shape (24) 1PC 1 DR22D0L-E3G 08509471 9.99 SGD
In stock
-40 - +80 AC/DC24 phi 25.5 AND phi 22.3 common usage All the voltage types AC/DC250 Without Round Display part: IP65 (oil proof type) Red Display part: Dome shape (24) 1PC 1 DR22D0L-E3R 08509487 9.99 SGD
In stock
-40 - +80 AC/DC24 Can be used both with phi22.3, phi25.5 All the voltage types AC/DC250 Without Round Display part: IP65 (oil proof type) Milky white Display part: Dome shape (24) 1PC 1 DR22D0L-E3W 08509496 9.99 SGD
In stock
-40 - +80 AC110 Can be used both with phi22.3, phi25.5 Transformer unit type AC600 With Round Display part: IP65 (oil proof type) Green Display part: Dome shape (24) 1PC 1 DR22D0L-H3G 08509523 14.99 SGD
In stock
-40 - +80 AC110 Can be used both with phi22.3, phi25.5 Transformer unit type AC600 With Round Display part: IP65 (oil proof type) Red Display part: Dome shape (24) 1PC 1 DR22D0L-H3R 08509532 14.99 SGD
In stock
-40 - +80 AC110 Can be used both with phi22.3, phi25.5 Transformer unit type AC600 With Round Display part: IP65 (oil proof type) Milky white Display part: Dome shape (24) 1PC 1 DR22D0L-H3W 08509541 14.99 SGD
In stock
-40 - +80 AC220 Can be used both with phi22.3, phi25.5 Transformer unit type AC600 With Round Display part: IP65 (oil proof type) Green Display part: Dome shape (24) 1PC 1 DR22D0L-M3G 08509566 14.99 SGD
In stock
-40 - +80 AC220 Can be used both with phi22.3, phi25.5 Transformer unit type AC600 With Round Display part: IP65 (oil proof type) Red Display part: Dome shape (24) 1PC 1 DR22D0L-M3R 08509575 14.99 SGD
In stock
-40 - +80 AC220 phi 25.5 AND phi 22.3 common usage Transformer unit type AC600 Included Round Display part: IP65 (oil proof type) Milk white Display part: Dome shape (24) 1PC 1 DR22D0L-M3W 08509584 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-08-20 00:20:58
It is good because it does not differ much from replacement parts.
This review is about item#08509584.
Board power indication
5
From Japan
On 2014-03-23 16:09:45
I have used it until now and no problem
This review is about item#08509584.

Related Products