Buy more than* S$200* and get FREE SHIPPING

Display Light Dr22 Series, Salient Shape phi24

Shock (m/s2)
Durability: 500
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Frame
Round
...see all>
Product Options
ADD TO CART
Storage Temperature (DegreeC) Lamp Voltage (V) Mounting Dimensions (mm) System Shape Rated Insulation Voltage (V) Transformer Protection Structure Lamp Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storage Temperature (DegreeC) Lamp Voltage (V) Mounting Dimensions (mm) System Shape Rated Insulation Voltage (V) Transformer Protection Structure Lamp Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +80 AC220 phi22.3 phi25.5 shared Transunit type Display: protrusion (phi24) AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) White   1PC 1 DR22E3L-M3W 08509742 14.99 SGD
In stock
-40 to +80 AC/DC5.5 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) Incandescent (standard type) Red *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22E3L-54R 08509611 7.99 SGD
Shipped after 2018-03-01
-40 to +80 AC/DC24 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) LED (standard type) White   1PC 1 DR22E3L-E3W 08509663 9.99 SGD
In stock
-40 to +80 AC110 - Transunit type - AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) Orange   1PC 1 DR22E3L-H3A 08509681 14.99 SGD
In stock
-40 to +80 AC110 - Transunit type - AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) Red   1PC 1 DR22E3L-H3R 08509706 14.99 SGD
In stock
-40 to +80 AC/DC24 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) LED (standard type) Orange *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22E3L-E3A 08509636 14.99 SGD
Shipped after 2018-02-23
-40 to +80 AC/DC24 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) LED (standard type) Green   1PC 1 DR22E3L-E3G 08509645 9.99 SGD
In stock
-40 to +80 AC110 - Transunit type - AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) Green   1PC 1 DR22E3L-H3G 08509697 15.99 SGD
In stock
-40 to +80 AC110 phi22.3 phi25.5 shared Transunit type Display: protrusion (phi24) AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) White   1PC 1 DR22E3L-H3W 08509715 14.99 SGD
In stock
-40 to +80 AC220 phi22.3 phi25.5 shared Transunit type Display: protrusion (phi24) AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) Green   1PC 1 DR22E3L-M3G 08509724 14.99 SGD
In stock
-40 to +80 AC220 - Transunit type - AC600 Per Display part: IP65 (Bo-yukatachi) LED (standard type) Red   1PC 1 DR22E3L-M3R 08509733 14.99 SGD
In stock
-40 to +80 AC/DC5.5 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) Incandescent (standard type) Green   1PC 1 DR22E3L-54G 08509602 4.99 SGD
Shipped after 2018-02-23
-40 to +80 AC/DC5.5 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) Incandescent (standard type) Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22E3L-54Y 08509627 7.99 SGD
Shipped after 2018-02-26
-40 to +80 AC/DC24 - Full voltage equation - AC/DC250 None Display part: IP65 (Bo-yukatachi) LED (standard type) Yellow *[No return] You cannot return this product. For details, see FAQ. 1PC 1 DR22E3L-E3Y 08509672 14.99 SGD
Shipped after 2018-02-23
-40 - +80 AC/DC24 Can be used both with phi22.3, phi25.5 All the voltage types Display part: bulge form (phi24) AC/DC250 Without Display part: IP65 (oil proof type) LED (standard type) Red   1PC 1 DR22E3L-E3R 08509654 9.99 SGD
In stock
ADD TO CART

Related Products