Buy more than* S$200* and get FREE SHIPPING

Doorman Parallel Type, Inner Package Type With A Stop

4.82 (11)
Compatible Door Width (mm)
900
Compatible Door Height (mm)
2000
Type
Parallel type
Specification
Right and left both supported
Application
For entrance door and kitchen door
...see all
Product Options
ADD TO CART
Compatible Door Mass (kg) Stop Stop Angle Egocentric Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Door Mass (kg) Stop Stop Angle Egocentric Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 to 45 Interior type About 85?155 degree Left and right combined use Light brown 1PC 1 S102P 09255775 63.18 SGD
Shipped after 2017-02-27
25 to 45 Interior type About 85?155 degree Left and right combined use Black 1PC 1 S102P 09255766 63.18 SGD
Shipped after 2017-02-27
25 - 45 Inner package type About 85-155 degrees Can be used for both left and right Ivory/S 1PC 1 S102P 09255741 63.18 SGD
Shipped after 2017-02-27
25 - 45 Inner package type About 85-155 degrees Can be used for both left and right Chocolate 1PC 1 S102P 09255784 63.18 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Attached to the 650 aluminum back door in order to lighten the opening and closing, opening and closing became lightly
5
From Japan
On 2016-04-22 22:45:07
Good point bracket are two types there that
This review is about item#09255766.
Public housing entrance (steel door)
5
From Japan
On 2015-11-18 09:56:51
Existing closer is in the oil leaks, was changed to this because the product did not. Convenient it will stop (holding) at about 90 degrees opening. It is also easy to adjust speed two-step method. Thicker plate thickness in the old steel door, drilling, the tap was a little much. Since the supplied screws is a C1 tapping, I think if the tap that it is unnecessary thin steel plate and attached to the aluminum. Wood screws also included.
This review is about item#09255766.
Warehouse door
5
From Japan
On 2015-04-22 16:12:24
Installation was easy.
This review is about item#09255784.
Because it is not a tool, such as a tool, this question can not answer.
5
From Japan
On 2014-11-13 18:00:10
Since the necessary parts, including the L-shaped metal fitting is in all, it is a good point that can be purchased without bothering Arekore. Feeling of use after installation is also undisputed. This time, I was attached to a steel door frame of the public corporation apartment, which was built 40 years ago, even 40 years ago of steel, unlike these days of the product, hard thick, was folded one the tapping screw.
This review is about item#09255741.
Use on heavy door of the entrance aluminum sash and interior
5
From Japan
On 2014-05-17 14:37:23
The model of this manufacturer is, I feel good to have been used many times. Parts and, because the screw also two types attached, I think that it can respond to any door. In addition, when Doakuroza necessary, we will buy.
This review is about item#09255784.
Door opening and closing auxiliary
5
From Japan
On 2014-05-03 20:21:16
It was attached to the kitchen door. Function at this price is also enough, I think that small and design is also good. However, since the L-shaped bracket has been a supplier of HP products, which are sold separately, We were ordered separately, but was shipped to the body. Would not it be nice if you set forth in commodity assistance.
This review is about item#09255741.
Damper door
4
From Japan
On 2014-03-10 17:34:58
Weak lock
This review is about item#09255784.
Repair of houses
5
From Japan
On 2014-02-17 15:36:45
It was mounted immediately. Without problems work completion. Early products was able to trade with reach peace of mind. Thank you very much.
This review is about item#09255784.
Tighten the door with the mounting-automatic to the room door.
4
From Japan
On 2013-06-20 19:15:46
I want you to facilitate more understanding of the description of the mounting pattern. Adjusted to a little more simplicity of the stopper.
This review is about item#09255741.
Opening and closing management of the door
5
From Japan
On 2013-05-28 13:51:30
Instructions so that you can DIY to mounting are in place to the extent possible. However, it does not appear to be in plain mounting work.
This review is about item#09255741.

Related Products