Buy more than* S$200* and get FREE SHIPPING

Pen Stand

5.00 (1)
Main Unit Dimensions (Diameter phi xHeight H)(mm)
83x106
Main Part Dimension (mm)
83 X 106 (diameterphi x height H)
Type
Round
Material
Steel (powder coating)
Specification
With polyurethane pads
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 PS-M1-BK 40252371 4.14 SGD
In stock
Silver metallic 1PC 1 PS-M1-SM 40252387 4.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Inexpensive good
5
From Japan
On 2016-06-22 18:51:17
Metal enclosure is a moderate weight feeling there has become a fall prevention ,, bottom plate is also the slip has Once cushion sheet is affixed to both sides.
This review is about item#40252387.

Related Products