Buy more than* S$200* and get FREE SHIPPING

Pen Stand

5.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
72x72x111
Type
Square
Material
Steel (powder coating)
Specification
With polyurethane pads
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 PS-K1-BK 40252396 4.99 SGD
In stock
Silver metallic 1PC 1 PS-K1-SM 40252405 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
General Secretary
5
From Japan
On 2017-12-11 14:40:31
Since there is an insoles, it does not damage the pen tip. There is a pad on the bottom, and it is also good not to hurt the desk.
This review is about item#40252396.

Related Products