Buy more than* S$200* and get FREE SHIPPING

Tape Cutter Less Cut

4.00 (1)
Caution
Due to the nature of the structure, roller marks remain on the tape. Margin error (about 3mm) in the length cut occurs toward the length set because of the method used or the types of tape. Temporary tack (weak adhesion) tape or PVC(stretchy) tape canno
...see all>
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) Setting range length (mm) Body Weight (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) Setting range length (mm) Body Weight (kg) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
83x213x140mm 30 to 240 - Red 398-2246 1PC 1 NTC-LC1R 48834624 -
Discontinued
[x]
- - 1.9 Blue 398-2220 1PC 1 NTC-LC1B 40252493 -
Discontinued
[x]
- - 1.9 Gray 398-2238 1PC 1 NTC-LC1N 40252502 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tape stop of bag-stuffed parts
4
From Japan
On 2014-01-29 23:15:07
I am using it to work in facilities of people with intellectual disabilities. It was difficult to adjust the length because of obstacles, and there were many reapplications, but now it has become possible to cut with the specified length. Although it is a setting from 30 mm, if there is something that can be made from 25 mm, it is better to use, so please improve it.
This review is about item#40252493.

Related Products