Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Desk Rack

4.00 (3)
Body Dimensions (Width x Depth x Height) (mm)
500x276x600
Body Weight (kg)
5.2
Color
White
Material
Body frame / steel, paste shelf board / MDF PVC, Caster / nylon
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ND-001White 40252511 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
I am using it to organize documents.
4
From Japan
On 2018-05-31 14:37:40
I thought that the instructions at the time of assembly were a bit unkind. The documents were cleaned up. I think that it is compact and good. Whether the document is too heavy, the movement of the wheel is slightly bad.
This review is about item#40252511.
I am using it as a side desk 's desk.
4
From Japan
On 2015-07-31 16:09:22
Because the casters are attached, it is very handy and handy.
This review is about item#40252511.
As a place to store King files and stationery
4
From Japan
On 2015-06-17 14:52:25
I think that there is no feature in this respect. It is an ordinary desk turner. It is a product to assemble by yourself. When removing the part at the time of assembly, the metal piece at the time of the screw hole remained inside the frame part. I tried to remove it myself, but since it seemed to be daunting, I decided to remove it and assembled as it was. Although it is worrisome when it shakes, it sounds like a piece of metal and piece of metal, but if it assembles it will not be shaken, so it will no longer sound. It is small because it has 2 steps, but I think that the storage property is good.
This review is about item#40252511.

Related Products