Buy more than* S$200* and get FREE SHIPPING

Rubberized Gel Foam, Without Hole Type

4.62 (8)
Color
Black
Material
Nitrile rubber, polyurethane
...see all>
Product Options
ADD TO CART
Type Weight (g) Size Purpose TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Size Purpose TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nohole 3290 L Under foot during standing work. 360-7747 900x1500x17 1Sheet 1 AM03 40252563 289.99 SGD
Shipped after 2018-04-23
Without hole 750 S - - About 450x750x17 1Sheet 1 AM01 40252545 76.99 SGD
Shipped after 2018-04-23
Without hole 1540 M - - About 750x900x17 1Sheet 1 AM02 40252554 149.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Standing work in one place
5
From Japan
On 2017-01-13 10:13:56
It has been a week since I used it, but the fatigue of the foot was improved with reasonable cushion. Because it does not move so much, this size is sufficiently useful! It is!
This review is about item#40252545.
Water mat mat
5
From Japan
On 2016-11-14 16:13:57
I bought it with repeat. People at the scene said they were comfortable on foot.
This review is about item#40252545.
Inspection measurement and packaging business
4
From Japan
On 2015-08-31 14:59:34
After using the foot mat, the burden on the soles of the feet, calves, thighs and waist seems to have been largely alleviated. From now on, I greatly expect to prevent coldness in winter. If you do review the price, I'd like to buy things for two people.
This review is about item#40252545.
Stand up with concrete floor Work lathes etc.
4
From Japan
On 2014-02-14 13:17:56
It also works as a cold in the winter, it is optimal for low back pain measures. However, the fluffy feeling was strong, and there was discomfort until I got used to it.
This review is about item#40252554.
Specifications when working on concrete floor
5
From Japan
On 2014-01-28 14:29:15
It is becoming a prevention of bottom chill by reducing the burden of the foot.
This review is about item#40252545.
Used for standing work of female staff
4
From Japan
On 2013-11-21 11:41:49
Some people say that female staff has become easier by buying people because of the desire to be exhausted by the work that stood in the same place for a long time and there are others who are fluffy and disgusting. Women are difficult.
This review is about item#40252545.
Inspection of standing work on site
5
From Japan
On 2013-11-19 17:09:46
Women are working but I adopted it because they are getting tired from chilling from my feet. We will place additional orders with a reputation of being very good.
This review is about item#40252545.
Standing work
5
From Japan
On 2013-10-29 16:31:10
It is even better if you can lower the price a little more
This review is about item#40252545.

Related Products