Buy more than* S$200* and get FREE SHIPPING

Rubberized Gel Foam, Hole Type

4.20 (5)
Type
Perforated
Color
Black
Material
Nitrile rubber, polyurethane
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions (Width x Length L x Thickness)(mm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360-7771 About 900x1500x17 3020 L 1Sheet 1 AM06 40252597 289.99 SGD
Shipped after 2018-05-28
- About 450x750x17 680 S 1Sheet 1 AM04 40252572 75.99 SGD
Shipped after 2018-05-28
- About 750x900x17 1400 M 1Sheet 1 AM05 40252581 149.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Food plant factory
4
From Japan
On 2018-03-27 21:11:43
It is satisfactory from the viewpoint of weight, elasticity, waterproofing. However, it is difficult to slide easily I'm corresponding by wearing anti-slip tape on the back
This review is about item#40252572.
Standing work
5
From Japan
On 2017-06-14 19:13:22
Because the cushion is moderate hardness, the knee pain has become quite easy.
This review is about item#40252572.
Food weighing operation
5
From Japan
On 2017-06-02 14:47:06
It was a product that was able to considerably reduce the burden on the knees and waist as a result of purchasing and using the work to relieve the burden on the knee and the waist in the work day of work day work day. It seems to cool down from the floor in winter as well, and I'm also expecting about it.
This review is about item#40252572.
Work of machining center and NC lathe
5
From Japan
On 2014-05-05 13:44:25
It is about 8 hours a day standing work, so it took a heavy burden on my body. Besides no good, I poured. After all, I started using this size with big. Although it is gradually, the number of salon passes that I put on my waist has decreased.
This review is about item#40252572.
Standing work at a food factory
2
From Japan
On 2013-10-10 13:12:29
Slightly large, light, easy to carry, but easily displaced. The drain is good.
This review is about item#40252572.

Related Products