Buy more than* S$200* and get FREE SHIPPING

Bebop Indoor Sheet

5.00 (5)
Length (m)
10
Width (mm)
100
...see all>
Product Options
ADD TO CART
Weight (kg) Type Compatible Models TRUSCO Part Number Caution 2014 TRUSCO Published Page Thickness (microm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Compatible Models TRUSCO Part Number Caution 2014 TRUSCO Published Page Thickness (microm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 / box Cutting and printing CPM-100H-2,CPM-100-2 393-8948 Not available to use cutting machine. 2-3065 120 Red 1Box(10mx2Roll) 1 SL-S113N 40252667 -
Discontinued
[x]
1.0 / box Cutting and printing CPM-100H-2,CPM-100-2 393-8956 Not available to use cutting machine. 2-3065 120 Blue 1Box(10mx2Roll) 1 SL-S114N 40252676 -
Discontinued
[x]
1.0/Box - CPM-100H-2,CPM-100-2 393-8972 Not available to use cutting machine. 2-3065 120 Green 1Box(10mx2Roll) 1 SL-S116N 40252694 -
Discontinued
[x]
1.0 / box Printing CPM-100H-2,CPM-100-2 393-8913 Not available to use cutting machine. 2-3065 120 Transparency 1Box(10mx2Roll) 1 SL-S110CN 40252633 69.99 SGD
In stock
- For cutting & printing CPM-100H-2, CPM-100-2 393-8921 - - - Black 1Box(10mx2Roll) 1 SL-S111N 40252642 -
Discontinued
[x]
- For cutting & printing CPM-100H-2, CPM-100-2 393-8930 - - - White 1Box(10mx2Roll) 1 SL-S112N 40252651 -
Discontinued
[x]
- For cutting & printing CPM-100H-2, CPM-100-2 393-8964 - - - Yellow 1Box(10mx2Roll) 1 SL-S115N 40252685 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Construction signboard
5
From Japan
On 2017-07-12 08:50:18
Because it is early and cheap, I always buy it here. From now on, I would like to buy it here.
This review is about item#40252651.
Announcement
5
From Japan
On 2016-09-29 16:32:44
Thank you very much for receiving much early and cheap price very much
This review is about item#40252685.
Construction of construction signboard etc.
5
From Japan
On 2015-11-12 17:56:35
It is equivalent to the MAX Beepop Sheet you have been using so far, so you can use it without any discomfort.
This review is about item#40252676.
Create a logo seal for masking
5
From Japan
On 2014-11-11 13:16:29
I think that it is moderate adhesive force because it sticks and peels off.
This review is about item#40252651.
Construction signboard
5
From Japan
On 2014-09-02 14:04:05
I can use it without problems. I am repeating since it is cheaper than other stores.
This review is about item#40252651.

Related Products