Buy more than* S$200* and get FREE SHIPPING

Laminator

A4 Size Processing Speed (second)
Shortest / Short-edge: (50Hz) about 55, (60Hz) about 47
Film Thickness (micro m)
(Processing) 75 / 80-125
Temperature Settings
3 + stage cold
Maximum Processing Thickness (mm)
1
Laminating Speed (mm/min)
(50Hz) 330, (60Hz) 390
Slot Width (mm)
325
Number of Rollers
Two
Warm-up Period
5-6 minutes
Heating System
External heating method
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
570x160x110
System
Laminate hot / cold laminate
Power Consumption (W)
480
Weight (kg)
20
Specification
Maximum processing size/A3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Cosmic2+ A3 40252746 -
Discontinued
[x]
ADD TO CART

Related Products