Buy more than* S$200* and get FREE SHIPPING

Laminator

A4 Size Processing Speed (second)
Fastest / short-edge binding: (50 Hz) About 36, (60 Hz) About 33
Film Thickness (micro m)
(Machining) 75/80-175
Temperature Settings
4 stages + cold
Maximum Processing Thickness (mm)
0.7
Laminating Speed (mm/min)
(50Hz) 500, (60Hz) 550
Slot Width (mm)
322
Number of Rollers
4
Warm-up Period
About 4 minitues.
Heating System
Pre heater system (preheater + external heating)
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
555x245x120
System
Hot laminate/cold laminate
Power Consumption (W)
800
Weight (kg)
6.2
Specification
Maximum processing size/A3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Jupiter A3 40252773 -
Discontinued
[x]
ADD TO CART

Related Products