Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Laminator

A4 Size Processing Speed (second)
Fastest / short-edge binding: (50 Hz) About 42, (60 Hz) About 36
Film Thickness (micro m)
(Machining) 75/80-175
Temperature Settings
Four steps
Maximum Processing Thickness (mm)
1
Laminating Speed (mm/min)
(50Hz) 430, (60Hz) 510
Slot Width (mm)
325
Number of Rollers
4
Warm-up Period
3-5 min.
Heating System
External heating system
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
575 x 180 (Support arms using time / 430) x 125
System
Hot laminate
Power Consumption (W)
800
Weight (kg)
5
Specification
Maximum processing size/A3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Neptune2 A3 40252782 -
Discontinued
[x]
ADD TO CART

Related Products