Buy more than* S$200* and get FREE SHIPPING

Laminator

A4 Size Processing Speed (second)
Fastest / short-edge binding: about 45
Film Thickness (micro m)
(Machining) 75/80-150
Temperature Settings
1 stages + cold
Maximum Processing Thickness (mm)
1
Laminating Speed (mm/min)
300 - 400 (automatic)
Slot Width (mm)
325
Number of Rollers
2 pieces
Warm-up Period
5-6 min.
Heating System
External heating system
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
570x160x110
System
Hot laminate/cold laminate
Power Consumption (W)
480
Weight (kg)
2.5
Specification
Maximum processing size/A3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 Callisto A3 40252791 -
Discontinued
[x]
ADD TO CART

Related Products