Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Binder, "KING File" Super Thick

4.50 (2)
Green Purchasing Law
Compliant
Type of binding device
Double door
Hole Intervals (mm)
80
Number of Holes
2
Ecomark Certification Number
11112008
Height (mm)
307
Size
A4 vertical type
Width (mm)
252
Material
Cover: olefin material pasted on cover, binding instrument: steel
Specification
With color index 1 set Recycled paper(cover core material)
...see all>
Product Options
ADD TO CART
Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Storable Sheet Number Filing Thickness (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1000 100 116 1PC 1 No.3510 40252886 21.99 SGD
In stock
1300 130 146 1PC 1 No.3513 40252895 25.99 SGD
In stock
1500 150 166 1PC 1 No.3515 40252904 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Filing documents
4
From Japan
On 2018-01-27 17:33:57
If you are not good, may the metal part be someday? Although there is a concern about Yu, filing a lot of documents, I am glad about this thickness.
This review is about item#40252904.
File storage
5
From Japan
On 2013-09-09 14:37:32
Frequently used files use thin ones, but when storing them all at once, it is convenient for files you browse from time to time. I do not use it for files which are seldom stored and rarely seen.
This review is about item#40252886.

Related Products