Buy more than* S$200* and get FREE SHIPPING

Pen Stand

4.50 (2)
Dimensions (Width x Length x Height ) (mm)
50x85x210
Weight (g)
270
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 P-201-B 40252913 -
Discontinued
[x]
Black 1PC 1 P-201-K 40252922 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used in office desk
5
From Japan
On 2015-06-01 16:41:07
I use products for vertical. Until now, because it was a pen stand with a shape like an empty can, "Gotcha" suddenly made it difficult to remove what you need, because it can be stored in 4 different places, take the necessary pen immediately can do. Also, vertical use can be used very compactly. Although it is partitioned into four blocks, one of them is a shallow shape and the pen does not enter. It is about eraser, sticky note, sharp core. When two items are used side by side, storage volume is perfect, space saving is also available! I think that it is the best.
This review is about item#40252922.
With cleanliness.
4
From Japan
On 2014-03-21 14:33:20
If it is used in a narrow space it is compact, but the number is limited. Even if it was a bit bigger it was good.
This review is about item#40252922.

Related Products