Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Counter

5.00 (1)
Processing Capability
18 sheets / sec
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
188x46x90
Weight (g)
430 (including 4 AA batteries)
Color
Black
Material
ABS resin
Specification
Maximum set number of bills/ (new bills) 120 sheets, (distribution bills) 100 sheets
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AD-100-01 40252931 349.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Counting bills
5
From Japan
On 2016-05-04 11:59:37
It is very easy to use, it will check the number of sheets. It is convenient to carry. Unfortunately, it's better to be careful when carrying around in the rain.
This review is about item#40252931.

Related Products