Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eco Whiteboard

3.77 (13)
Thickness (mm)
0.5
Material
Polyolefin, chlorinated polyethylene , magnet sheet
...see all>
Product Options
ADD TO CART
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1880 1200x900 1PC 1 MS-397 40253087 77.99 SGD
In stock
235 450x300 1PC 1 MS-391 40253053 16.99 SGD
In stock
470 600x450 1PC 1 MS-393 40253062 30.99 SGD
In stock
940 900x600 1PC 1 MS-395 40253071 46.99 SGD
In stock
2820 1800x900 1PC 1 MS-399 40253096 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 1
1 star 2
Review Rating: 3.77
13 Customer Reviews
The reviews are automatic translation.
For home use
1
From Japan
On 2017-11-09 11:52:30
I used it while sticking it to my own sliding door, but with a small magnet it does not. Every time I go nearby, the paper that is pinched falls. Neodymium 's powerful one was bought again and it did not fall off at last. I want you to improve.
This review is about item#40253062.
As category descriptions for progress management magnet
5
From Japan
On 2017-10-05 16:05:07
I use it after changing the process "paste the one printed with double-sided tape" on the white board. It is easy to process and it is handy because it was able to lay on the white board.
This review is about item#40253071.
schedule
4
From Japan
On 2017-06-05 19:01:33
I thought that it would be convenient if an anchor bolt etc. was optional.
This review is about item#40253096.
Used as attendance confirmation board
5
From Japan
On 2017-05-29 08:40:27
I thought it would be nice to have a thin frame so that the surroundings would not get dirty for pasting on the wall with the magnet. We used white masking tape
This review is about item#40253087.
To make your own display signboard
2
From Japan
On 2017-05-25 13:42:44
Even if I filled out with a whiteboard marker on what I made with laminate, it was hard to erase over time, so buy it here. However, it is unlikely to disappear.
This review is about item#40253062.
Activity schedule
5
From Japan
On 2017-02-06 07:57:50
Purchased because the original whiteboard got scratched. All scratches were hidden, the adsorption rate of the magnet was also good, it became like a brand new item.
This review is about item#40253071.
As a bulletin board
1
From Japan
On 2016-11-28 18:29:49
I wrote it as a magnet, so I bought it but it was no good at all.
This review is about item#40253096.
Posting of production control table
4
From Japan
On 2016-11-11 14:40:51
Since the magnet did not attach because of the assumption (2 mm magnet bar can not be used) I hit a 0.8 mm iron plate on the wall, pasted the sheet on top, pasted like a blackboard frame around the periphery . It is generally satisfactory because it was made at a low price with a refreshing bulletin board with a width of 180 cm.
This review is about item#40253096.
meeting
4
From Japan
On 2016-10-28 07:40:37
Magnet sticking is also good. There is no problem in particular.
This review is about item#40253071.
During work, temporary placement display of baggage
5
From Japan
On 2016-05-17 14:49:39
Since the contents of the board can be easily replaced, it can be used for many purposes and it is useful.
This review is about item#40253096.

Related Products