Buy more than* S$200* and get FREE SHIPPING

Diamond Hand Polisher

5.00 (2)
Dimension (Length L x Width W x Thickness) (mm)
50x25x6, 50x25x6
Weight (g)
57.2, 57.2
Finishing Material
S45C, S45C
Grain Size
1000, 1000
TRUSCO Part Number
272-6335, 272-6335
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TDP-10 08367441 15.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Ski tune up
5
From Japan
On 2015-04-08 19:16:14
I use it for deburring, but the feeling of use is outstanding. There is a little difficulty in durability. It is perfect if there is more durability ...
This review is about item#08367441.
Precision driver shaping
5
From Japan
On 2013-05-20 12:44:23
Unlike a grinding stone, because it is spraying diamond on a metal, the surface of the sharpening thing is easy to come out. Is not it suitable for shaping tools that do fine work? I bought three at a time (for three people), but the three judged that the evaluation was good. It is a pretty nice place with the second type
This review is about item#08367441.

Related Products