Buy more than* S$200* and get FREE SHIPPING

Truck Bed Mat

4.31 (290)
Caution
* Avoid oils, chemicals, and organic solvent. There is risk of color transfer to the loading platform (especially at high temperatures in summer) caused by the additives in the rubber. Please be advised that the color can not be removed., * Avoid oils, chemicals, and organic solvent. There is risk of color transfer to the loading platform (especially at high temperatures in summer) caused by the additives in the rubber. Please be advised that the color can not be removed.
Purpose
Light truck bed covers, Light truck bed covers
Pattern
Round shape
Size (mm)
2000x1400
Hardness
65
Color
Black
Weight (kg)
16
Thickness (mm)
4
Material
SBR
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 - 40251556 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 177
4 star 59
3 star 28
2 star 20
1 star 6
Review Rating: 4.31
290 Customer Reviews
The reviews are automatic translation.
Protection of luggage compartment of VAN
5
From Japan
On 2018-05-17 18:07:03
I was not particularly concerned about the smell and I was able to protect the luggage compartment of VAN. I do not mind getting dirty things.
This review is about item#40251556.
Underlay of a truck bed aquarium
5
From Japan
On 2018-05-17 15:33:15
It is thicker and stronger than I thought it is very handy. It was for light trucks, but I use it for the front half of a 2 ton car lying down. I was concerned about the first smell, but I was able to take it if I had used it for several days.
This review is about item#40251556.
It seems convenient to use
4
From Japan
On 2018-05-13 14:41:54
Although I used it immediately, it seems to be soft, and it seems that ease-of-use looks good as it is.
This review is about item#40251556.
For light truck bed
4
From Japan
On 2018-04-20 17:44:47
I bought it because it was posted with a coupon when I was looking for a mat for a light tiger carrier. It is an inexpensive item except for smells.
This review is about item#40251556.
Light tiger carrier
3
From Japan
On 2018-04-12 16:01:08
The first thing I felt was the heavy weight. And like the review of other people, the smell is tough. I am worried about the extent of durability.
This review is about item#40251556.
Vehicle protection
5
From Japan
On 2018-04-07 19:28:13
In order to load camping tools, it will prevent slippage and vibration prevention.
This review is about item#40251556.
I put it on a light tiger.
5
From Japan
On 2018-03-30 17:41:11
It was cheap and steady. There is no improvement point. I will also use it.
This review is about item#40251556.
1 BOX carrier
2
From Japan
On 2018-03-23 23:03:56
Light 1 BOX The smell is amazing though it was purchased for use on the loading platform. We are out for two weeks, but it will not disappear at all. This product can not be used indoors. It is still for light truck beds. I was surprised by the weight and its weight.
This review is about item#40251556.
On a light truck carrier
4
From Japan
On 2018-03-15 14:58:13
At this price this quality is good. There is quite a thickness, it is firm. I set it on the jumbo's loading platform. I adjusted the shape with larger scissors. How much will it have?
This review is about item#40251556.
Light truck carrier mat
4
From Japan
On 2018-02-16 00:01:51
It is a slightly larger size so cutting such as a corner is required, but it is a satisfactory level such as thickness. I am worried a little because it seems that the material is not rubber, but I want you to specify whether it is foam rubber.
This review is about item#40251556.

Related Products