Buy more than* S$200* and get FREE SHIPPING

Long Sleeve Shirt

Caution
* Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Color Number
22
Fabric
Dobby Cross
Functions
Refreshing
Clothes Length (cm)
75
Sleeve Length (cm)
57.5
Shoulder Width (cm)
48
Mixing Ratio (%)
Polyester 65, Cotton 35
Chest Measurement (cm)
113
Series
8860/8870 Series
Size
L
Color
Silver gray
Type
Long-sleeved shirts
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 8873 40253202 52.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products