Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

1273 Pleats Long Mini Hybrid Long-Sleeved Jacket, All Year

4.00 (1)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number Fabric Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Type Name Print Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Burberry (anti-static material) 72 55.5 46 65 polyester, cotton 35 112 M Charcoal gray - - 1Sheet 1 1273 40256273 52.99 SGD
Shipped after 2018-06-27
20 Burberry (anti-static material) 72 55.5 46 65 polyester, cotton 35 112 M Gray - - 1Sheet 1 1273 40256203 54.99 SGD
Shipped after 2018-06-27
61 Burberry (anti-static material) 81 61.5 52 65 polyester, cotton 35 124 3L Moss Green - - 1Sheet 1 1273 40256377 48.99 SGD
Shipped after 2018-06-27
25 Burberry (anti-static material) 75 57.5 48 65 polyester, cotton 35 116 L Charcoal gray - - 1Sheet 1 1273 40256282 52.99 SGD
In stock
20 Burberry (anti-static material) 81 61.5 52 65 polyester, cotton 35 124 3L Gray - - 1Sheet 1 1273 40256237 48.99 SGD
Shipped after 2018-06-27
20 Burberry (anti-static material) 81 61.5 56 65 polyester, cotton 35 132 5L Gray - - 1Sheet 1 1273 40256255 48.99 SGD
Shipped after 2018-06-28
61 Burberry (anti-static material) 78 59.5 50 65 polyester, cotton 35 120 LL Moss Green - - 1Sheet 1 1273 40256361 48.99 SGD
Shipped after 2018-06-27
61 Burberry (anti-static material) 72 55.5 46 65 polyester, cotton 35 112 M Moss Green - - 1Sheet 1 1273 40256343 48.99 SGD
Shipped after 2018-06-27
25 Burberry (anti-static material) 70 53.5 44 65 polyester, cotton 35 108 S Charcoal gray - - 1Sheet 1 1273 40256264 48.99 SGD
Shipped after 2018-06-28
20 Burberry (anti-static material) 81 61.5 54 65 polyester, cotton 35 128 4L Gray - - 1Sheet 1 1273 40256246 48.99 SGD
Shipped after 2018-06-27
61 Burberry (anti-static material) 70 53.5 44 65 polyester, cotton 35 108 S Moss Green - - 1Sheet 1 1273 40256334 48.99 SGD
Shipped after 2018-06-28
61 Burberry (anti-static material) 81 61.5 56 65 polyester, cotton 35 132 5L Moss Green - - 1Sheet 1 1273 40256395 48.99 SGD
Shipped after 2018-06-28
25 Burberry (anti-static material) 81 61.5 52 65 polyester, cotton 35 124 3L Charcoal gray - - 1Sheet 1 1273 40256307 48.99 SGD
Shipped after 2018-06-28
25 Burberry (anti-static material) 81 61.5 54 65 polyester, cotton 35 128 4L Charcoal gray - - 1Sheet 1 1273 40256316 48.99 SGD
Shipped after 2018-06-28
25 Burberry (anti-static material) 81 61.5 56 65 polyester, cotton 35 132 5L Charcoal gray - - 1Sheet 1 1273 40256325 87.99 SGD
Shipped after 2018-06-28
20 Burberry (anti-static material) 70 53.5 44 65 polyester, cotton 35 108 S Gray - - 1Sheet 1 1273 40256194 48.99 SGD
Shipped after 2018-06-28
20 Burberry (anti-static material) 75 57.5 48 65 polyester, 35 cotton 116 L Gray - Not possible 1Sheet 1 1273 40256212 48.99 SGD
Shipped after 2018-06-28
25 Burberry (anti-static material) 78 59.5 50 65 polyester, 35 cotton 120 LL Charcoal gray - Not possible 1Sheet 1 1273 40256291 48.99 SGD
Shipped after 2018-06-27
61 Burberry (anti-static material) 75 57.5 48 65 polyester, 35 cotton 116 L Moss green - Not possible 1Sheet 1 1273 40256352 53.99 SGD
Shipped after 2018-06-27
61 Burberry (anti-static material) 81 61.5 54 65 polyester, 35 cotton 128 4L Moss green - Not possible 1Sheet 1 1273 40256386 53.99 SGD
Shipped after 2018-06-28
20 Burberry (antistatic material) 78 59.5 50 Polyester 65, cotton 35 120 LL Gray Customize (name) option not available - 1Sheet 1 1273 40256221 47.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
During equipment inspection work
4
From Japan
On 2016-07-07 00:48:28
You can wear it in summer, without problems.

Related Products