Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long Sleeved Shirt

5.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Specification
Breast pocket (width 15.5 x depth 17.5cm), metal buttons
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Color Number Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Mixing Ratio (%) Chest Measurement (cm) Size Color Name Print Color Number Fabric Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
78 59.5 50 65 polyester, cotton 35 120 LL Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258811 43.99 SGD
Shipped after 2018-06-27
81 61.5 52 65 polyester, cotton 35 124 3L Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258757 43.99 SGD
Shipped after 2018-06-27
81 61.5 56 65 polyester, cotton 35 132 5L Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258775 43.99 SGD
Shipped after 2018-06-27
75 57.5 48 65 polyester, cotton 35 116 L Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258732 43.99 SGD
Shipped after 2018-06-28
78 59.5 50 65 polyester, cotton 35 120 LL BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258671 43.99 SGD
Shipped after 2018-06-28
78 59.5 50 65 polyester, cotton 35 120 LL Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258531 46.99 SGD
Shipped after 2018-06-25
75 57.5 48 65 polyester, cotton 35 116 L Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258802 43.99 SGD
Shipped after 2018-06-27
78 59.5 50 65 polyester, cotton 35 120 LL Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258741 81.99 SGD
Shipped after 2018-06-27
72 55.5 46 65 polyester, cotton 35 112 M Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258723 43.99 SGD
Shipped after 2018-06-28
81 61.5 54 65 polyester, cotton 35 128 4L BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258696 43.99 SGD
Shipped after 2018-06-28
81 61.5 56 65 polyester, cotton 35 132 5L BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258705 59.99 SGD
Shipped after 2018-06-28
70 53.5 44 65 polyester, cotton 35 108 S Gray - 20 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258574 43.99 SGD
Shipped after 2018-06-28
81 61.5 52 65 polyester, cotton 35 124 3L Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258827 43.99 SGD
Shipped after 2018-06-27
81 61.5 54 65 polyester, cotton 35 128 4L Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258836 43.99 SGD
Shipped after 2018-06-28
81 61.5 52 65 polyester, cotton 35 124 3L BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258687 43.99 SGD
Shipped after 2018-06-28
81 61.5 52 65 polyester, cotton 35 124 3L Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258547 43.99 SGD
Shipped after 2018-06-27
81 61.5 54 65 polyester, cotton 35 128 4L Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258556 43.99 SGD
Shipped after 2018-06-28
81 61.5 56 65 polyester, cotton 35 132 5L Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258845 43.99 SGD
Shipped after 2018-06-28
70 53.5 44 65 polyester, cotton 35 108 S Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258714 43.99 SGD
Shipped after 2018-06-28
81 61.5 52 65 polyester, cotton 35 124 3L Gray - 20 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258617 43.99 SGD
Shipped after 2018-06-28
81 61.5 54 65 polyester, cotton 35 128 4L Gray - 20 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258626 43.99 SGD
Shipped after 2018-06-28
81 61.5 56 65 polyester, cotton 35 132 5L Gray - 20 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258635 43.99 SGD
Shipped after 2018-06-28
72 55.5 46 65 polyester, cotton 35 112 M Gray - 20 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258583 43.99 SGD
Shipped after 2018-06-27
72 55.5 46 65 polyester, cotton 35 112 M Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258793 43.99 SGD
Shipped after 2018-06-28
70 53.5 44 65 polyester, cotton 35 108 S Camel - 81 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258784 43.99 SGD
Shipped after 2018-06-28
75 57.5 48 65 polyester, cotton 35 116 L BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258662 43.99 SGD
Shipped after 2018-06-28
78 59.5 50 65 polyester, cotton 35 120 LL Gray - 20 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258601 43.99 SGD
Shipped after 2018-06-27
75 57.5 48 65 polyester, cotton 35 116 L Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258522 46.99 SGD
Shipped after 2018-06-25
70 53.5 44 65 polyester, cotton 35 108 S Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258504 43.99 SGD
Shipped after 2018-06-27
81 61.5 54 65 polyester, cotton 35 128 4L Moss Green - 61 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258766 43.99 SGD
Shipped after 2018-06-28
81 61.5 56 65 polyester, cotton 35 132 5L Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258565 43.99 SGD
Shipped after 2018-06-28
72 55.5 46 65 polyester, cotton 35 112 M BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258653 43.99 SGD
Shipped after 2018-06-28
70 53.5 44 65 polyester, cotton 35 108 S BlueGray - 43 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258644 43.99 SGD
Shipped after 2018-06-27
72 55.5 46 65 polyester, cotton 35 112 M Deep Navy - 19 Burberry (Antistatic, antibacterial) 1Sheet 1 1493 40258513 49.99 SGD
Shipped after 2018-06-25
75 57.5 48 65 polyester, 35 cotton 116 L Gray Not possible 20 Burberry (antistatic antibacterial) 1Sheet 1 1493 40258592 47.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
At the factory
5
From Japan
On 2015-09-09 12:17:52
I feel a bit slimier than the previous Siebeck. Since the chest button is one touch, we are very happy that we can put in and out of the notebook without stress. It is thicker than the material for summer, but it is very easy to move and improves working efficiency.
This review is about item#40258827.
For truck drivers
5
From Japan
On 2015-07-31 14:39:25
It was rich in size and there was not a missing item and it was very helpful. The material is firmer than I thought, and I will purchase it next time.
This review is about item#40258802.

Related Products