Buy more than* S$200* and get FREE SHIPPING

1276 Two Tuck Work Pants, Spring and Summer Use

4.75 (4)
Caution
Depending on the specifications of your PC, the product color may look slightly different. Thank you for your understanding.
Inseam (cm)
80
...see all
Product Options
ADD TO CART
Alteration Color Number Fabric Waist (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alteration Color Number Fabric Waist (cm) Mixing Ratio (%) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 61 Burberry (Antistatic, shrink wrinkle) 78 to 88 65 polyester, cotton 35 L Moss Green 1PC 1 1276E 40260622 45.10 SGD
Shipped after 2017-07-24
- 25 Burberry (Antistatic, shrink wrinkle) 102 to 112 65 polyester, cotton 35 4L Charcoal gray 1PC 1 1276E 40260516 49.85 SGD
Shipped after 2017-07-28
- 25 Burberry (Antistatic, shrink wrinkle) 86 to 96 65 polyester, cotton 35 LL Charcoal gray 1PC 1 1276E 40260491 43.20 SGD
Shipped after 2017-07-27
- 25 Burberry (Antistatic, shrink wrinkle) 66 to 74 65 polyester, cotton 35 S Charcoal gray 1PC 1 1276E 40260464 43.20 SGD
Shipped after 2017-07-27
- 20 Burberry (Antistatic, shrink wrinkle) 94 to 104 65 polyester, cotton 35 3L Gray 1PC 1 1276E 40260367 41.93 SGD
Shipped after 2017-07-24
- 20 Burberry (Antistatic, shrink wrinkle) 102 to 112 65 polyester, cotton 35 4L Gray 1PC 1 1276E 40260376 45.41 SGD
Shipped after 2017-07-28
- 20 Burberry (Antistatic, shrink wrinkle) 110 to 120 65 polyester, cotton 35 5L Gray 1PC 1 1276E 40260385 43.20 SGD
Shipped after 2017-07-27
- 20 Burberry (Antistatic, shrink wrinkle) 66 to 74 65 polyester, cotton 35 S Gray 1PC 1 1276E 40260324 43.20 SGD
Shipped after 2017-07-27
- 61 Burberry (Antistatic, shrink wrinkle) 94 to 104 65 polyester, cotton 35 3L Moss Green 1PC 1 1276E 40260647 45.41 SGD
Shipped after 2017-07-24
- 61 Burberry (Antistatic, shrink wrinkle) 110 to 120 65 polyester, cotton 35 5L Moss Green 1PC 1 1276E 40260665 43.20 SGD
Shipped after 2017-07-28
- 61 Burberry (Antistatic, shrink wrinkle) 72 to 80 65 polyester, cotton 35 M Moss Green 1PC 1 1276E 40260613 43.20 SGD
Shipped after 2017-07-27
- 61 Burberry (Antistatic, shrink wrinkle) 102 to 112 65 polyester, cotton 35 4L Moss Green 1PC 1 1276E 40260656 43.20 SGD
Shipped after 2017-07-27
- 61 Burberry (Antistatic, shrink wrinkle) 86 to 96 65 polyester, cotton 35 LL Moss Green 1PC 1 1276E 40260631 43.20 SGD
Shipped after 2017-07-27
- 25 Burberry (Antistatic, shrink wrinkle) 94 to 104 65 polyester, cotton 35 3L Charcoal gray 1PC 1 1276E 40260507 41.93 SGD
Shipped after 2017-07-24
- 25 Burberry (Antistatic, shrink wrinkle) 78 to 88 65 polyester, cotton 35 L Charcoal gray 1PC 1 1276E 40260482 41.61 SGD
Shipped after 2017-07-24
- 20 Burberry (Antistatic, shrink wrinkle) 86 to 96 65 polyester, cotton 35 LL Gray 1PC 1 1276E 40260351 43.20 SGD
Shipped after 2017-07-27
- 20 Burberry (Antistatic, shrink wrinkle) 72 to 80 65 polyester, cotton 35 M Gray 1PC 1 1276E 40260333 45.10 SGD
Shipped after 2017-07-24
- 25 Burberry (Antistatic, shrink wrinkle) 72 to 80 65 polyester, cotton 35 M Charcoal gray 1PC 1 1276E 40260473 43.51 SGD
Shipped after 2017-07-24
- 61 Burberry (Antistatic, shrink wrinkle) 66 to 74 65 polyester, cotton 35 S Moss Green 1PC 1 1276E 40260604 43.20 SGD
Shipped after 2017-07-27
- 25 Burberry (Antistatic, shrink wrinkle) 110 to 120 65 polyester, cotton 35 5L Charcoal gray 1PC 1 1276E 40260525 43.20 SGD
Shipped after 2017-07-27
Not possible 20 Burberry (anti-static, shrink wrinkle) 78 - 88 65 polyester, 35 cotton L Gray 1PC 1 1276E 40260342 45.10 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
By car maintenance
5
From Japan
On 2016-11-14 15:24:07
I found a product of size S West 66-74 Cm for the first time even if I looked for various things because my body is 158 cm in weight 45 kg and weighing 45 kg and I am using it only at the hem length. I hope that there will be a fall winter specification.
This review is about item#40260324.
3 clothes for the work site
4
From Japan
On 2015-08-03 11:26:00
I bought it with things with stretch material but I am sorry that there is not much stretch feeling. I am satisfied that making is very solid. I want you to treat something more stretchy so it's good to stand and sit on the scene.
This review is about item#40260342.
I'm patronizing in the job of electrical work.
5
From Japan
On 2014-07-04 17:59:03
I am using caulking, so I'm looking for dirty fabrics that are easy to fall down.
This review is about item#40260491.
Civil engineering work
5
From Japan
On 2013-06-18 18:31:38
It is a repeat. It is strong and easy to wear.
This review is about item#40260342.

Related Products